Shop All Holiday Decor
Signmission
CHRISTMAS SALE BANNER SIGN christmas season decorate discount holidays
Mfr # B-72 Christmas Sale
Zoro # G809593236
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in x 72 in
- UV Resistant Yes
- Height 72 in
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Christmas Sale
- Zoro # G809593236
- UPC # 682017687988
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 24 in x 72 in |
Height | 72 in |
Length | 24 in |
Width | 1 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Folding Chair (DAD-YCD-50-GG)
- FLASH FURNITURE Square Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28SQ-017BCHR4-GG)
- UPM GLOBAL UPM Global 13940 Last Year of Issue Silver Quarters Dollars (13940)
- BAXTON STUDIO Muriel White Finished Wood Expandable Twin Size to King Size Daybed (167-10740)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- NORTHLIGHT SEASONAL Pre-Lit Tropical Palm Tree Artificial Christmas Tree - Clear Lights (31742041)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- TRADEMARK FINE ART Cora Niele 'Hellebore Christmas Rose' Canvas Art, 18x24 (ALI1755-C1824GG)
- GERSON LED Holiday Gnome Indoor Christmas Decor (2602100)
- CELEBRATIONS Gold Tree Indoor Christmas Decor (B-21320A)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- Signmission Holiday Decor