Shop All Holiday Decor
Signmission
CHRISTMAS SALE BANNER SIGN christmas season decorate discount holidays
Mfr # B-120 Christmas Sale
Zoro # G809593212
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 48 in x 120 in
- UV Resistant Yes
- Width 0.01 in
- Thickness 0.1 in
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Christmas Sale
- Zoro # G809593212
- UPC # 682017689609
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 48 in x 120 in |
Width | 0.01 in |
Length | 48 in |
Height | 120 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- LOCK-TILE Lock-Tile® PVC Floor Tiles, SM002D, 19.5x19.5", Textured, Dark Gray (SM002D)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- NORTHLIGHT SEASONAL Northlight Seasonal 31740006 Silver Plated SnowflakeToostie Roll Man Candy Logo Christmas Ornament with European Crystals (31740006)
- NORTHLIGHT SEASONAL Pre-Lit Tropical Palm Tree Artificial Christmas Tree - Clear Lights (31742041)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C604 Scottish Highland Holiday Farm Christmas Boxed Cards - Pack of 10 (C604)
- L & L Gerson Multicolored Figurine Indoor Christmas Decor (2593810)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C863 Golden with Acorns Christmas Boxed Cards - Pack of 10 (C863)
- MAQUINA 74 ft. Twinkling Cluster Rice Christmas Light Reel - Warm White, 1000 Lights (MA3684288)
- Signmission Holiday Decor