Shop All Holiday Decor
Signmission
Christmas Is All About Jesus Circle Corrugated Plastic Sign
Mfr # C-12-CIR-Christmas is all about Jesus
Zoro # G509593116
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Corrugated Plastic
- Height 12 in
- Width 0.04 in
- Length 12 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-12-CIR-Christmas is all about Jesus
- Zoro # G509593116
- Country of Origin United States
- Category Holiday Decor
Dimensions
Height | 12 in |
Width | 0.04 in |
Length | 12 in |
Details
Sign Material | Corrugated Plastic |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- ROOMMATES RoomMates RMK3263SCS Lisa Audit Butterfly Quote Peel & Stick Wall Decals (RMK3263SCS)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFWH)
- MOEN Shower Rod in Satin Stainless (58-5)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- DECORIS Multicolored Terracotta Gnome Indoor Christmas Decor 114 in (530542)
- TRADEMARK FINE ART Bill Bell 'Christmas Cats' Canvas Art, 12x24 (ALI25576-C1224GG)
- LEMAX IND CHRTMS DCR VLLG ASST (A4941)
- HOLIDAY BRIGHT LIGHTS Twinkly LED MulticoloredWarm White Novelty Christmas Lights (RDISP32TWP)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C730 Black Cat Cat Christmas Boxed Cards - Pack of 10 (C730)
- Signmission Holiday Decor