Shop All Holiday Decor
Signmission
CHRISTMAS DECORATIONS DECAL sticker x-mas xmas trees decor wreaths
Mfr # D-12 Christmas Decorations
Zoro # G609593153
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Length 4-1/2 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-12 Christmas Decorations
- Zoro # G609593153
- UPC # 14891000476
- Country of Origin United States
- Category Holiday Decor
Dimensions
Length | 4-1/2 in |
Width | 1 in |
Height | 12 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Double-Sided | No |
Sign Material | Vinyl |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- LIVING ACCENTS Vinyl 1 in. Mini-Blinds; 36 x 64 in. White Cordless (5005728)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- BAXTON STUDIO Garan Modern Bohemian Natural Brown Rattan and Black Metal Accent Chair (211-12745-ZORO)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- STAR WARS Gemmy Prelit Airdorable The Child w/ Pumpkin Inflatable (227686)
- THE PERFECT The Perfect PVC-7PR 7 ft. PVC Christmas Tree; Purple (PVC-7PR)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- HOUSEHOLD ESSENTIALS Creative Co-Op 4.5 in. D Wreath (XM8130)
- GEMMY INFLTBL MIN MSE SNOW 42in. (117566)
- KITCHENGOODS RedWhite Mug Indoor Christmas Decor 34 in (607947)
- Signmission Holiday Decor