Shop All Holiday Decor
Signmission
CHRISTMAS DECORATIONS BANNER SIGN x-mas xmas trees decor wreaths santa holiday
Mfr # B-Christmas Decorations
Zoro # G809593229
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Size 18 in x 48 in
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Christmas Decorations
- Zoro # G809593229
- UPC # 766897884832
- Country of Origin United States
- Category Holiday Decor
Dimensions
Height | 48 in |
Size | 18 in x 48 in |
Width | 0.01 in |
Length | 18 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
UV Resistant | Yes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bed Frame Rail Clamp with 1 in. Frame, Small 2 Pack (U 9005)
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- NEXT INNOVATIONS Regale Small Majestic Eagle Wall Art (101410079-REGALE)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- JACK POST Plastic Christmas Tree Tray (XTRA)
- LEM Metal Hog Plier Kit (816)
- SHAN SHAN AT13 Collectible Tin Ornament - Sewing Machine (AT13)
- GERSON LED Holiday Gnome Indoor Christmas Decor (2602100)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- LEMAX THE LOLLIPOP SHOP (25950)
- Signmission Holiday Decor