Shop All Holiday Decor
Signmission
CHRISTMAS DECORATIONS BANNER SIGN x-mas xmas trees decor wreaths
Mfr # B-72 Christmas Decorations
Zoro # G209593164
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Length 24 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Christmas Decorations
- Zoro # G209593164
- UPC # 766897887956
- Country of Origin United States
- Category Holiday Decor
Dimensions
Length | 24 in |
Width | 0.01 in |
Size | 24 in x 72 in |
Height | 72 in |
Details
Sign Material | Vinyl |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- BAXTON STUDIO Caine ModernGreen Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12202-ZORO)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- GARDENISED Plastic Christmas Tree Stand With Screw Fastener, Red (QI004154.RD)
- JECO Jeco CHD-TA158 Assorted Styles Christmas Tree Ornament; Silver; Blue & White - Pack of 40 (CHD-TA158)
- LEMAX BIRCH CREEK FISHNG FESTV (25862)
- GEMMY Disney LED Multicolored Jack Skellington Santa Inflatable Indoor Christmas Decor (111260)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C702 Schnauzer Believe Christmas Boxed Cards - Pack of 10 (C702)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- Signmission Holiday Decor