Shop All Holiday Decor
Signmission
CHRISTMAS DECORATIONS BANNER SIGN x-mas xmas trees decor wreaths
Mfr # B-120 Christmas Decorations
Zoro # G709593220
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Width 0.01 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Christmas Decorations
- Zoro # G709593220
- UPC # 766897894190
- Country of Origin United States
- Category Holiday Decor
Dimensions
Width | 0.01 in |
Length | 48 in |
Size | 48 in x 120 in |
Height | 120 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Full (GPKI709302)
- ZORO SELECT Black Guest Chair, 24" W 22-1/2" L 30-1/4" H, Fixed, Fabric Seat (36FK03)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Chrome (01STRAP7572CR1)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- PAPER IMAGES Christmas Boxed Cards 18 pk (CBC412CD)
- VICKERMAN Red Fir Wreath - 24 in. (K161424)
- DECORIS LED Assorted Plush Snowman Indoor Christmas Decor (481957)
- QUEENS OF CHRISTMAS 2 ft. Block Toys (TOY-BLOCK-DGKORV)
- SHAWSHANK LEDZ Magic Seasons Prelit Halloween Character Projection Bucket Accessory (702685)
- PERFECTPRETEND Corpsed Head (PE1413041)
- Signmission Holiday Decor