Shop All Holiday Decor
Signmission
Christmas Arrow Sign Funny Home Decor 24in Wide
Mfr # P-ARROW8-999915
Zoro # G009593197
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- UV Resistant Yes
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # P-ARROW8-999915
- Zoro # G009593197
- UPC # 645239699924
- Country of Origin United States
- Category Holiday Decor
Dimensions
Length | 8 in |
Height | 24 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- DESIGNS OF DISTINCTION 4" Warm Bronze Metal Sleeve (01SLV4WB1)
- HON Mod U-Leg, 29.75in X 2in X 27.86in, Silver (LPLLEG30USVR)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- TRADEMARK FINE ART Mary Miller Veazie 'Mary Beth The Christmas Donkey' Canvas Art, 14x14 (ALI31251-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'Holiday Gathering' Canvas Art, 10x19 (ALI19483-C1019GG)
- CELEBRATIONS 7 ft. Slim LED 400 lights Pine Christmas Tree (TBP70S05A)
- LEMAX BEAN HAPPY COFFEE SHOP (25929)
- LEMAX CAMP HAMMCK&GNGRBRD TRCK (A3202)
- NORTHLIGHT SEASONAL Northlight Seasonal 31755164 Xmas Green Shatterproof 4-Finish Christmas Ball Ornaments (31755164)
- Signmission Holiday Decor