Shop All Holiday Decor
Signmission
Christmas Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999915
Zoro # G309593170
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18 in
- Thickness 0.1 in
- Double-Sided No
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # P-ARROW-999915
- Zoro # G309593170
- UPC # 703791213085
- Country of Origin United States
- Category Holiday Decor
Dimensions
Height | 18 in |
Length | 6 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Smoke (KN61150)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- MONARCH SPECIALTIES Accent Table - 22"H / Grey / Black Metal (I 2082)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Multicolored Christmas Garland (G60-120-35LM)
- L & L Gerson Halloween Antique Telephone with Skeleton Hand Resin 1 pc (2487760)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- GEMMY POUNCING PUPPY (881352)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-06947-CCD German Christmas Songs (FW-06947-CCD)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C567 Labrador Black Holiday Boxed Cards (C567)
- Signmission Holiday Decor