Shop All Holiday Decor
Signmission
Christ Risen Celebrate Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1216-DS-Christ Risen Celebrate
Zoro # G409593216
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Height 16 in
- Width 1/4 in
- Double-Sided Yes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-1216-DS-Christ Risen Celebrate
- Zoro # G409593216
- UPC # 680611689544
- Country of Origin United States
- Category Holiday Decor
Dimensions
Length | 12 in |
Height | 16 in |
Width | 1/4 in |
Details
Double-Sided | Yes |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Coroplast |
Sign Mounting Style | Yard Stakes |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Tack Dbl Point Blued 14 X 5/8 (122656)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- GLORIOUSGIFTS 81853032 Flowers Summer Wreath Wooden Ornament Set of 2 (GL1770812)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- ANCIENT GRAFFITI Hummingbird & Bells Flamed Hanging Ornament (ANCIENTAG86023)
- NATIONAL HOLIDAYS Tree Stand Hi Water Capacity (522-ST)
- CELEBRATIONS 24 in. D Incandescent Prelit Decorated Multicolored Christmas Wreath (W20-90-35LM)
- TRADEMARK FINE ART Francien Van Westering 'Christmas Tree Orange Cat' Canvas Art, 14x19 (ALI34805-C1419GG)
- Signmission Holiday Decor