Shop All Holiday Decor
Signmission
CHRIST IS RISEN CELEBRATE EASTER DECAL sticker easter bible celebrate
Mfr # D-12 Christ Is Risen Celebrate
Zoro # G609593214
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Length 4-1/2 in
- UV Resistant Yes
- Double-Sided No
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-12 Christ Is Risen Celebrate
- Zoro # G609593214
- UPC # 682017704012
- Country of Origin United States
- Category Holiday Decor
Dimensions
Length | 4-1/2 in |
Height | 12 in |
Width | 1 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Self Adhesive |
Sign Material | Vinyl |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Pool Towel, 30x70, Green Stripe, 12PK (S806-GLGS-AHRS)
- HON Executive Chair, Fixed Padded, Upholstery: Black; Base: Black (HVL402.EN11)
- TRIPP LITE Mobile TV Workstation 17-32", DMCS1732S (DMCS1732S)
- SIMPLE SPACES Shower Caddy Small Chrome (SS-SC-25-CH-3L)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Garden' Canvas Art, 24x32 (ALI36625-C2432GG)
- EXPRESSIVE DESIGN GROUP MultiColor Christmas Gift Bag (C3GBACD-2)
- JACK POST Plastic Christmas Tree Tray (XTRA)
- SHAWSHANK LEDZ Magic Seasons Halloween Flickering Flame Lantern (702925)
- L & L Gerson 7.2 in. Skeleton Hands With Magic Ball Halloween Decor (2598340)
- JECO Jeco CH-CT79 7.5 ft. Prelit Frosted Christmas Tree with Meta Stand (CH-CT79)
- Signmission Holiday Decor