Shop All Banners
Signmission
Chocolate Dipped Key Lime Pie Banner Concession Stand Food Truck Single Sided
Mfr # B-60 Chocolate Dipped Key Lime Pie19
Zoro # G109660591
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 in
- Sign Mounting Style Mounting Holes
- Double-Sided No
- UV Resistant Yes
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-60 Chocolate Dipped Key Lime Pie19
- Zoro # G109660591
- UPC # 703791189342
- Country of Origin United States
- Category Banners
Dimensions
Height | 60 in |
Length | 36 in |
Size | 36 in x 60 in |
Details
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nuzzle Assembly 1/4-20X10 (109-841)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- KENYON Bypass Pruner, 1" Capacity (41403)
- KOHLER Crankshaft Assy (1 125 X 4 3 ) (32 014 334-S)
- SIGNMISSION CBD Oil Sold Here Banner Concession Stand Food Truck Single Sided (B-CBD Oil Sold Here19)
- SIGNMISSION WE FINANCE BANNER SIGN used cars car dealer lot furniture dealership credit (B-We Finance)
- SIGNMISSION WE BUY AND SELL USED PHONES BANNER SIGN cellphones iphone lg samsung (B-96 We Buy And Sell Used Pho)
- SIGNMISSION Pizza Cones Banner Concession Stand Food Truck Single Sided (B-96 Pizza Cones19)
- SIGNMISSION MUMS BANNER SIGN flower florist shop shoppe plants roses garden supplies (B-72 Mums)
- SIGNMISSION WE BUY COINS BANNER SIGN cash rare gold signs sell trade collector silver (B-72 We Buy Coins)
- SIGNMISSION JIU-JITSU BANNER SIGN martial art karate self defense school lessons brazilian (B-Jiu-Jitsu)
- Signmission Banners