Shop All Facility Signs
Signmission
Chocolate Covered Strawberries Decal Concession Stand Food Truck Sticker, D-12 Strawberries
Mfr # D-DC-12 Chocolate Covered Strawberries19
Zoro # G809694582
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-DC-12 Chocolate Covered Strawberries19
- Zoro # G809694582
- UPC # 746507082315
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 4.5 in |
Size | 12" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- BRADY Label, 15/64 in W, Indoor, White (M7C-240-498)
- 3M DBI-SALA Full Body Harness, L, Polyester (1112477)
- FLORSHEIM Oxford Shoes, Black, 11D, PR (FS2000)
- SIGNMISSION OSHA Notice, 5" Height, Empty Cylinders Sign, 7" X 5", Landscape (OS-NS-D-57-L-12023)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, No Swimming Bilingual Spanish (OS-DS-P-1824-VS-1709)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Sterile Storage Sign, Landscape (OS-NS-D-1824-L-18465)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE This Unit Is Out Of Service Sign, Landscape (OS-NS-D-710-L-16717)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Do Not Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-A-1014-L-11141)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Yoga (D-24 Yoga)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Overhead Crane Suspended Load, Landscape (OS-DS-P-1824-L-1782)
- Signmission Facility Signs