Shop All Banners
Signmission
CHICKEN WINGSBANNER SIGN crispy spicy buffalo hot dipping sauce
Mfr # B-120 Chicken Wings
Zoro # G809659925
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Height 120 in
- Sign Mounting Style Mounting Holes
- Size 48 in x 120 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120 Chicken Wings
- Zoro # G809659925
- UPC # 718088518996
- Country of Origin United States
- Category Banners
Dimensions
Height | 120 in |
Size | 48 in x 120 in |
Width | 0.01 in |
Length | 48 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSHKING Knife, Pine Shaper, 16" Blade, 8" Handle (83PS-16ST)
- QUADEL Rigid Seedling Protector Tubes (3638)
- MTD Switch-Pto Yelo (925-3233A)
- OREGON Gator G6 Blade, 20-1/2" L, 3" W (396-734)
- SIGNMISSION CAR RENTAL BANNER SIGN auto rent daily weekly automobile low rate one way (B-Car Rental)
- SIGNMISSION WAREHOUSE SPACE FOR LEASE BANNER SIGN build to suit a/c loading dock (B-72 Warehouse Space For Leas)
- SIGNMISSION Same Day Delivery Banner Concession Stand Food Truck Single Sided (B-96-30152)
- SIGNMISSION JIU-JITSU BANNER SIGN martial art karate self defense school lessons brazilian (B-Jiu-Jitsu)
- SIGNMISSION Sub Sandwiches Banner Heavy Duty 13 Oz Vinyl with Grommets (B-60 Sub Sandwiches)
- SIGNMISSION NOW HIRING BANNER SIGN apply inside hiring signs help wanted (B-96 Now Hiring)
- SIGNMISSION BUY HERE PAY HERE BANNER SIGN purchase buying comprando aqui paga (B-120 Buy Here Pay Here)
- Signmission Banners