Shop All Facility Signs
Signmission
Chicken QuesadillasConcession Stand Food Truck Sticker, 16" x 8", D-DC-16 Chicken Quesadillas19
Mfr # D-DC-16 Chicken Quesadillas19
Zoro # G809695817
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-16 Chicken Quesadillas19
- Zoro # G809695817
- UPC # 746507086399
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 16 in |
Length | 8 in |
Size | 16" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110578)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 090)
- SIGNMISSION Safety Sign, 1.5 in Height, Vinyl, 24 in Length, Popcorn (D-DC-24-Popcorn)
- SIGNMISSION OSHA Notice, 3.5" Height, Mop Bucket Available For Use Anytime Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-14241)
- SIGNMISSION Tamales Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Tamales19 (D-DC-8 Tamales19)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Empty Daily Sign, Landscape (OS-NS-D-1014-L-12025)
- SIGNMISSION Wet Paint Sign, Vinyl Decal, 5in W x 3.5in L, 2PK (OS-2PACK-NS-D-35-L-19035)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Open Pit Proceed With Caution Bilingual Spanish (OS-DS-A-1218-VS-1508)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471X22 (471X22)
- Signmission Signs