Shop All Banners
Signmission
Chicken Nuggets & Fries Banner Heavy Duty 13 Oz Vinyl with Grommets
Mfr # B-Chicken Nuggets & Fries
Zoro # G709668782
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- UV Resistant Yes
- Width 0.01 in
- Size 18 in x 48 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Chicken Nuggets & Fries
- Zoro # G709668782
- UPC # 746507076697
- Country of Origin United States
- Category Banners
Dimensions
Height | 24 in |
Width | 0.01 in |
Size | 18 in x 48 in |
Length | 72 in |
Details
UV Resistant | Yes |
Sign Material | Vinyl |
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Vapor Steam Cleaner, 120V, 1600W (SC-VSC-7000)
- KOHLER Solenoid Starter (17 435 05-S)
- NYLGLO Canada Flag, 4x6 Ft, Nylon (191340)
- FISKARS Digging Shovel, 8.5 in W Steel Blade, 46 in L Plastic Handle (396670-1001)
- SIGNMISSION DIVE SHOP BANNER SIGN diving gear scuba rental sale deep sea lessons (B-72 Dive Shop)
- SIGNMISSION GOING OUT OF BUSINESS BANNER SIGN closeout save big huge must bankrupt (B-96 Going Out Of Business)
- SIGNMISSION FRESH PRODUCE BANNER SIGN stand farmers market signs fruit vegetables (B-120 Fresh Produce)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-96-30086)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- SIGNMISSION APPLIANCE REPAIR BANNER SIGN refrigerator washer dryer all brands home (B-72 Appliance Repair)
- SIGNMISSION BUY HERE PAY HERE BANNER SIGN purchase buying comprando aqui paga (B-120 Buy Here Pay Here)
- Signmission Flags, Banners & Accessories