Shop All Facility Signs
Signmission
Chicken Fried BaconConcession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Chicken Fried Bacon19
Mfr # D-DC-8 Chicken Fried Bacon19
Zoro # G609695826
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 8 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-DC-8 Chicken Fried Bacon19
- Zoro # G609695826
- UPC # 746507084272
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 8 in |
Length | 4.5 in |
Size | 8" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- ANSELL Cut Resistant Sleeve, HPPE Material, Gray (11-280)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (SA66542)
- MCR SAFETY Reading Glasses, +2.0, Clear, Polycarbonate (9P844)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Yield Sign, Landscape (OS-NS-D-710-L-19088)
- SIGNMISSION OSHA, 10" Height, Aluminum, 10" x 7", Portrait, Shower And Eyewash With Symbol| Â Made in USA (OS-SF-A-710-V-11365)
- SIGNMISSION Front Door With Left Arrow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BU-1824-24390 (A-DES-BU-1824-24390)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Quarantine Area Sign, Landscape (OS-NS-D-1014-L-17934)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Empty Cylinders Sign, Landscape (OS-NS-P-710-L-12023)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Mop Sink Sign, Landscape (OS-NS-P-710-L-14248)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Fedex Pickup Today Sign, Portrait (OS-NS-D-1218-V-14541)
- Signmission Signs