Shop All Banners
Signmission
CHEESECAKE BANNER SIGN bakery crust cream cheese strawberry cake baker
Mfr # B-120 Cheesecake
Zoro # G809659963
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in x 120 in
- Length 48 in
- Height 120 in
- Double-Sided No
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Cheesecake
- Zoro # G809659963
- UPC # 682017689548
- Country of Origin United States
- Category Banners
Dimensions
Size | 48 in x 120 in |
Length | 48 in |
Height | 120 in |
Width | 0.01 in |
Details
Double-Sided | No |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO PERIMETER ANT BAIT 2LB (T2600)
- STENS Delta Plate Sub Assembly For Club Car Ds, 1993 And Newer 1016353 (285-033)
- BRIGGS & STRATTON SENSOR-TEMP/MAP (593905)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 6oz Bottle, Clear (BTS-6OZ)
- SIGNMISSION HOMEMADE CHILI BANNER SIGN bread bowl texas beans beef chicken vegan (B-Homemade Chili)
- SIGNMISSION BEAUTY SALON BANNER SIGN hairdresser stylist colorist color haircuts (B-120 Beauty Salon)
- SIGNMISSION ORCHIDS BANNER SIGN flower orchid stand bulb florist flower shop shoppe (B-120 Orchids)
- SIGNMISSION DISCOUNT CIGARETTES BANNER SIGN cheap tobacco smoking cigars smoke brand (B-72 Discount Cigarettes)
- SIGNMISSION HOT CHEETOS & CHEESE BANNER SIGN melted mexican chili tex mex food (B-120 Hot Cheetos & Cheese)
- SIGNMISSION POPSICLES BANNER SIGN sweets frozen fruit dessert ice pop stick freeze pop ice (B-Popsicles)
- SIGNMISSION Tornado Fries Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-Tornado Fries)
- Signmission Flags, Banners & Accessories