Shop All Facility Signs
Signmission
CBD Oil Sold Here Decal Concession Stand Food Truck Sticker, 16" x 8", D-DC-16 CBD Oil Sold Here19
Mfr # D-DC-16 CBD Oil Sold Here19
Zoro # G809695527
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-16 CBD Oil Sold Here19
- Zoro # G809695527
- UPC # 746507086320
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 16 in |
Length | 8 in |
Size | 16" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 2inx4in, PK25 (MX204)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- SIGNMISSION OSHA Notice, 3.5" Height, Turn Off When Not In Use Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-18749)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - West Virginia (A-1218 Equine - West Virginia)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, This Is Not A Walkway Sign, Landscape (OS-NS-D-1824-L-18633)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, Automatic Standby Generator Located, Portrait (OS-DS-P-1824-V-1947)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Rigid Plastic, Hours Of Operation Receiving Sign, Portrait (OS-NS-P-1824-V-13546)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Fuel Pump On Off Switch For Day Tank Sign, Landscape (OS-NS-A-710-L-12934)
- NMC Danger Low Clearance Sign - Bilingual, D451RB (D451RB)
- Signmission Signs