Shop All Facility Signs
Signmission
Caution Watch For Children Heavy-Gauge Aluminum Architectural Sign, 18" x 18", GW-1818-9860
Mfr # A-DES-GW-1818-9860
Zoro # G609707086
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-9860
- Zoro # G609707086
- UPC # 196617274665
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size L (9) (99-9-300-9)
- ACCUFORM Exit Sign, Emergency Exit Only, 7"X10 (MEXT586VP)
- BRADY Number Tag, Brass, HVAC 001-025, PK25 (87140)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9341)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Please Use Other Gate, Landscape (OS-WS-D-1824-L-12330)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Please Keep Door Locked Sign, Landscape (OS-NS-D-710-L-17470)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Empty Acetylene Cylinders Do Not Use Sign, Landscape (OS-NS-D-1218-L-12017)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Evacuation Muster Point, Portrait (OS-EM-D-1218-V-10472)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Do Not Tailgate (CS-Do Not Tailgate)
- SIGNMISSION OSHA Notice, 5" Height, Please Ring Bell When Attendant Sign, 5" X 3.5", Portrait (OS-NS-D-35-V-17579)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Due To Insurance Purposes Customers Are Sign, Landscape (OS-NS-A-1014-L-11591)
- Signmission Facility Signs