Shop All Safety Culture Signs
Signmission
Caution-Sudden Stops Or Turns May Cause Loads To Shift...10x14 OSHA
Mfr # CS-Suddn Stop Turn Cause Load Fall Shift
Zoro # G109591680
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Suddn Stop Turn Cause Load Fall Shift
- Zoro # G109591680
- UPC # 738435800345
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size L, PR (378CXGOB-L)
- NEVS Instrument Marking Tape 3/8" Green (CS-IMT-Green)
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- ALC Abrasive Blast Suit, Blue, XXXXX-Large (41427)
- SIGNMISSION OSHA Sign, Do Not Leave Door Open Or Unlocked, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-1152-10PK)
- SIGNMISSION OSHA WARNING Sign, No Entry Blasting In Progress, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12266)
- SIGNMISSION OSHA Sign, Crush Hazard Stand Clear Of Door Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish (OS-DS-D-35-VS-1820)
- SIGNMISSION OSHA Danger Sign, Magnetic Field In Place, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1674)
- SIGNMISSION OSHA Sign, Suggested Lock-Out Procedure, 18in X 12in Rigid Plastic, 12" W, 18" L, Portrait (OS-SI-P-1218-V-11489)
- SIGNMISSION OSHA Danger Sign, Outrigger Will Cause, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-1772)
- SIGNMISSION OSHA Danger, Strong Magnetic Field No Pacemakers, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-1702)
- Signmission Signs