Shop All Machine Signs
Signmission
Caution Sign-Stop Machinery To Clean Oil Or Repair-10x14 OSHA Safety Sign, 14" H, CS-Stop Machinery
Mfr # CS-Stop Machinery
Zoro # G309591633
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Stop Machinery
- Zoro # G309591633
- UPC # 654367354032
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KA6PK)
- LINCOLN LUBRICATION Nozzle, Auto W/Shut (LIN84799)
- SAFETY WORKS Safety Works 242431 50 ft. Vertical Lifeline Rope (242431)
- 3M Cylinder Shape, 33 dB, Yellow (310-1101)
- SIGNMISSION OSHA, Don't Operate This Machine W/O Guards In Place, 5in X 3.5in, 10PK, 3.5" H, 5" W, Lndscp, PK10 (OS-CS-D-35-L-19144-10PK)
- SIGNMISSION OSHA Decal, Equipment Starts Automatically Bilingual, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19347)
- SIGNMISSION OSHA WARNING Sign, Lockout Machine Any Time Guards, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-WS-A-1824-L-12236)
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- SIGNMISSION Danger-Machine Starts Automatically Bilingual-10x14 OSHA, DS-Machine Starts Automatically (Bilig) (DS-Machine Starts Automatically (Bilig))
- SIGNMISSION OSHA Sign, Moving Machinery Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1453-10PK)
- NMC Danger Do Not Operate Controls Sign (D504PB)
- Signmission Machine Signs