Shop All Safety Culture Signs
Signmission
Caution Sign-Sound Horn-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Sound Horn
Mfr # CS-Sound Horn
Zoro # G609788467
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Sound Horn
- Zoro # G609788467
- UPC # 738435800307
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 2XL (61876)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/32 (10023467)
- ACCUFORM Banner, The Safe Way Is, 28 x 96 In. (MBR827)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 750 Pairs, Assorted Colors (0604)
- SIGNMISSION Step Up Up Arrow With Symbol OSHA Be Careful Sign, Plastic, 18in W x 12in L, 2PK (OS-2PACK-BC-P-1218-L-10131)
- SIGNMISSION OSHA WARNING Sign, Confined Space! Safety Procedures, 10in X 7in Decal, 7" W, 10" L, Portrait (OS-WS-D-710-V-13043)
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-19835)
- SIGNMISSION OSHA WARNING Sign, Above Ground Piping, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-WS-A-1014-V-13602)
- SIGNMISSION ANSI Danger Sign, Keep Hands And Fingers Away, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-19866)
- SIGNMISSION OSHA Notice Sign, Hand Washing Only With Symbol, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13215)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13874)
- Signmission Safety Culture Signs