Shop All Personal Protective Equipment Signs
Signmission
Caution Sign-Protective Equip Reqd Beyond This Point-10x14 OSHA, 14" H, CS-Personal Protective Equip
Mfr # CS-Personal Protective Equip
Zoro # G609774804
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # CS-Personal Protective Equip
- Zoro # G609774804
- UPC # 654367354346
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Gasket 7992/7992-AM, 1/pk (7992/7992-AM)
- PRINTRONIX Black Ribbon, PK6 (179499-001)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1052Q/L)
- JUSTRITE 5 gal Blue Steel Type I Safety Can Kerosene (7150300)
- SIGNMISSION OSHA SAFETY FIRST Sign, Wear Face Shield W/ W/ Symbol, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-SF-D-1014-V-11397)
- SIGNMISSION OSHA Danger Sign, Respirator Required In This Area, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1544)
- SIGNMISSION No PPE Past This Point OSHA Notice Sign, Aluminum, 10in W x 7in L, 2PK (OS-2PACK-NS-A-710-L-14758)
- SIGNMISSION OSHA Sign, Wear Goggles Shield Gloves Acid Bilingual, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-WS-D-1824-L-12921)
- SIGNMISSION OSHA Notice Sign, Smocks Required Beyond This Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18348)
- SIGNMISSION OSHA Danger, Corrosive Liquids Wear Acid Gloves & Goggles, 14in X 10in Alum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-1105)
- SIGNMISSION OSHA Danger, Wear Proper PPE When Handling Chemicals, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-DS-D-1218-L-1609)
- Signmission Personal Protective Equipment Signs