Shop All Safety Culture Signs
Signmission
Caution Sign-Pesticides-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Pesticides
Mfr # CS-Pesticides
Zoro # G309788453
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Pesticides
- Zoro # G309788453
- UPC # 654367353837
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- XTRATUF Knee Boots, Size 8, 16" H, Brown, Plain, PR (22272G/8)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Thermostat Cover W/Key Lock 5-3/8" H x 8-1/2"W (STI-9110)
- GLOBAL INDUSTRIAL Sport Half Frame Safety Glasses, Anti-Fog, Clear Lens, Red Frame (708402CLA)
- SIGNMISSION Caution Sign-Blasting Area Keep Away-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Blasting Area (CS-Blasting Area)
- SIGNMISSION OSHA Warning Decal, Do Not Drink The Water, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-19653)
- SIGNMISSION Caution Sign-Hot Work Area-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Hot Area (CS-Hot Area)
- SIGNMISSION OSHA, No Cellular Phones Or 2-Way Radios Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1464-10PK)
- SIGNMISSION OSHA Sign, Please Do Not Sit On This Piece Of Equipment, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12322)
- SIGNMISSION OSHA SAFETY FIRST Sign, Think Safety Use Ear W/ Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-SF-A-1218-V-11383)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- Signmission Safety Culture Signs