Shop All Safety Culture Signs
Signmission
Caution Sign-People Working-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-People Working
Mfr # CS-People Working
Zoro # G209788485
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # CS-People Working
- Zoro # G209788485
- UPC # 654367353486
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Printer Label, Black/White, Labels/Roll: 200 (DK1241)
- PIG Leak Diverter Hose Connector (TLS645)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J290)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- SIGNMISSION OSHA WARNING Sign, Men Working In Shaft, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12682)
- SIGNMISSION OSHA THINK, Report All Injuries To Your Supervisor, 14in X 10in Rigid Plastic, OS-TS-P-1014-L-11857 (OS-TS-P-1014-L-11857)
- SIGNMISSION OSHA THINK, Report All Injuries To Your Supervisor, 10in X 7in Rigid Plastic, OS-TS-P-710-L-11857 (OS-TS-P-710-L-11857)
- SIGNMISSION OSHA Sign, Keep This Area Clear All Times, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-15869)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-15596)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-BC-A-710-L-10059)
- SIGNMISSION OSHA Sign, Please Do Not Sit On This Piece Of Equipment, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12322)
- Signmission Safety Culture Signs