Shop All Safety Culture Signs
Signmission
Caution Sign-Pacemaker Implants Room Contains Microwave Oven-10x14 OSHA, 10" L, 14" H, CS-Pacemaker
Mfr # CS-Pacemaker
Zoro # G209788461
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # CS-Pacemaker
- Zoro # G209788461
- UPC # 654367353684
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit, 3 Piece, 2XL (S56307 XXL)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-103 (FS-17-103)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 10 (B111/9980P912-10)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/M)
- SIGNMISSION OSHA Danger Sign, Portrait Oxygen Storage, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-1850)
- SIGNMISSION Danger-Keep Guards In Place Bilingual-10in x 14in OSHA Safety, DS-Keep Guards In Place (Bilingual) (DS-Keep Guards In Place (Bilingual))
- SIGNMISSION OSHA Danger Sign, Overhead Crane Disconnect, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-DS-A-1014-L-2077)
- SIGNMISSION OSHA Danger, Safe Crane Operation Untrained Operator, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-1755)
- SIGNMISSION ANSI Caution Sign, Watch For Moving Vehicles, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-CS-D-35-L-19795-10PK)
- SIGNMISSION OSHA Sign, Wash Your Hands With, 14in X 10in Peel And Stick Wall Graphic, 10" W, 14" L, Landscape (OS-NS-RD-1014-L-18950)
- SIGNMISSION Step Up Up Arrow With Symbol OSHA Be Careful Sign, Plastic, 18in W x 12in L, 2PK (OS-2PACK-BC-P-1218-L-10131)
- Signmission Signs