Shop All Safety Culture Signs
Signmission
Caution Sign-Low Head Room-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Low Head Room
Mfr # CS-Low Head Room
Zoro # G209788454
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Low Head Room
- Zoro # G209788454
- UPC # 738435800208
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124476L)
- HY-KO Beware Of Dog 2X8 Aluminum Sign 2" x 8", 10PK (B00041)
- CAROLINA SHOE Size 6 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- SIGNMISSION OSHA Sign, Ship Ladder Always Face Ladder Going, 10in X 7in Plastic, 7" W, 10" L, Landscap (OS-SF-P-710-L-10564)
- SIGNMISSION OSHA WARNING Sign, Crush Hazard Stay Clear, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12539)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish, OS-DS-D-35-VS-1716 (OS-DS-D-35-VS-1716)
- SIGNMISSION Danger-Look Out For Forklifts Bilingual-10in x 14in OSHA, DS-Look Out For Forklifts (Bilingual) (DS-Look Out For Forklifts (Bilingual))
- SIGNMISSION OSHA Danger, Strong Magnetic Field No Pacemakers, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-1702)
- SIGNMISSION OSHA Safety First Sign, Be Careful Be Aware Be Safe, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-SF-A-710-L-19577)
- SIGNMISSION OSHA Warning Decal, Keep Hands Out Of Machinery, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-19680)
- Signmission Safety Culture Signs