Shop All Safety Culture Signs
Signmission
Caution Sign-Keep Away-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Keep Away
Mfr # CS-Keep Away
Zoro # G009778631
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # CS-Keep Away
- Zoro # G009778631
- UPC # 654367353608
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, NAVY BLUE, S (609-006-S)
- STI Smoke and Acoustical Pathway, Rectangle (NEZ33CK2)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0458)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9061/M)
- SIGNMISSION OSHA Sign, People Working Above Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1517)
- SIGNMISSION Public Sign, Shelter In Place, 18in X 12in Peel & Stick Wall Graphic, 12" W, 18" L, Shelter In Place (OS-NS-RD-1218-25544)
- SIGNMISSION OSHA WARNING Sign, Rotating Driveline W/ Symbol, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-WS-A-1824-V-13510)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13874)
- SIGNMISSION ANSI Caution Sign, Watch For Moving Vehicles, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-CS-A-1014-L-19795)
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-18499)
- SIGNMISSION OSHA Notice Sign, Hand Washing Only With Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-NS-D-1014-V-13216)
- Signmission Safety Culture Signs