Shop All Safety Culture Signs
Signmission
Caution Sign-Hydrochloric Acid-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Hydrochloric Acid
Mfr # CS-Hydrochloric Acid
Zoro # G009788456
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Hydrochloric Acid
- Zoro # G009788456
- UPC # 654367353806
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XS, PR (11-900)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-4000-595-BK)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- ROCKPORT WORKS Boat Shoes, Steel, 6-1/2M, PR (RK676)
- SIGNMISSION OSHA CAREFUL Sign, Use Handrail Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-BC-P-1218-L-10059)
- SIGNMISSION OSHA Danger Sign, Arc Flash Hazard Proper, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-2548)
- SIGNMISSION OSHA, Employees Must Wash Hands Before Returning To Work, 24in X 18in Rigid Plastic, P-1824-L-11968 (OS-NS-P-1824-L-11968)
- SIGNMISSION OSHA Notice Sign, This Is A Drug-Free Workplace, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-19568)
- SIGNMISSION OSHA WARNING Sign, Crushing Hazard Outriggers Stand Clear, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-WS-D-710-L-12540)
- SIGNMISSION Warning-This Water Is Unsafe To Drink-10in x 14in OSHA Safety, WS-This Water Is Unsafe To Drink (WS-This Water Is Unsafe To Drink)
- SIGNMISSION OSHA Danger Sign, Magnetic Field In Place, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-1674)
- Signmission Signs