Shop All Safety Culture Signs
Signmission
Caution Sign-Fumes May Be Present-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Fumes
Mfr # CS-Fumes
Zoro # G309788460
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Fumes
- Zoro # G309788460
- UPC # 654367353783
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- ATLAS GLOVE GLOVE ATLAS THERMA XL (451XL-10.RT)
- LINCOLN LUBRICATION Nozzle, Auto W/Shut (LIN84799)
- US WEIGHT Steel Stanchion, Silver, 7.5 ft Belt, PK6 (U2103PK6)
- SIGNMISSION OSHA Chock Wheels Of Truck Or Trailer Bilingual 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12522)
- SIGNMISSION OSHA WARNING Sign, Diesel Fuel Combustible W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13062)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 10in X 7in Decal, 7" W, 10" L, Spanish, OS-DS-D-710-VS-1528 (OS-DS-D-710-VS-1528)
- SIGNMISSION OSHA Notice Sign, NOTICE Keep This Area Clear, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-NS-D-1014-L-15871)
- SIGNMISSION OSHA Sign, Do Not Leave Door Open Or Unlocked, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-1152-10PK)
- SIGNMISSION OSHA Danger Sign, Do Not Stand Here, 18in X 12in Decal, 12" W, 18" L, Landscape, Do Not Stand Here (OS-DS-D-1218-L-1165)
- SIGNMISSION OSHA Danger Sign, Lockout Before Entering, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-2429)
- Signmission Safety Culture Signs