Shop All Safety Culture Signs
Signmission
Caution Sign-Forklift Trucks Go Slow-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Forklift 1
Mfr # CS-Forklift 1
Zoro # G609782274
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Forklift 1
- Zoro # G609782274
- UPC # 654367354117
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 3.1 mil Palm, Vinyl, Powder-Free, M, 100 PK, White (48UM95)
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 474A32 (474A32)
- WELLS LAMONT Mens Hydrahyde Glove Xl (1168XL)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-5X (10179-31-2-YEL-5X)
- SIGNMISSION OSHA, No Cellular Phones Or 2-Way Radios Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1464-10PK)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-BC-D-710-L-10059)
- SIGNMISSION OSHA BE CAREFUL Sign, Always Face Ladder Safety with Symbol, 5 X 3.5 Decal, 3.5" W, 5" L, Landscape (OS-BC-D-35-L-10002)
- SIGNMISSION OSHA Danger Sign, H2S May Be Present Bilingual, 14in X 10in Decal, 10" W, 14" L, Bilingual Spanish (OS-DS-D-1014-VS-1829)
- SIGNMISSION OSHA Sign, Suggested Lock-Out Procedure, 18in X 12in Rigid Plastic, 12" W, 18" L, Portrait (OS-SI-P-1218-V-11489)
- SIGNMISSION OSHA Danger, Strong Magnetic Field No Pacemakers, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-DS-A-1824-L-1702)
- NMC CAUTION, FORKLIFT TRAFFIC KEEP, C356P (C356P)
- Signmission Safety Culture Signs