Shop All Safety Culture Signs
Signmission
Caution Sign-Fire Regulation This Space Kept Clear-10x14 OSHA, 10" L, 14" H, CS-Fire Regulations
Mfr # CS-Fire Regulations
Zoro # G309788477
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # CS-Fire Regulations
- Zoro # G309788477
- UPC # 654367353912
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- NMC Low Pressure Steam Pressure Sensitive, Pk25, A1156Y (A1156Y)
- 3M Filter, White, 1 PR, NIOSH (D3071)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- SIGNMISSION OSHA Notice Sign, Keep This Door Closed, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-19545)
- SIGNMISSION OSHA Danger Sign, Step Down Down Arrow, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-2257)
- SIGNMISSION OSHA WARNING Sign, Overhead Crane Crush Hazard Bilingual, 10in X 7in Alum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12738)
- SIGNMISSION ANSI Caution Sign, Watch For Moving Vehicles, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-CS-D-1014-L-19795)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 5in X 3.5in, 3.5" W, 5" L, Lndscp, D-35-L-15595 (OS-NS-D-35-L-15595)
- ACCUFORM SAFETY LABEL NOT A STEP 2 in X 9 in LSTF510XVE (LSTF510XVE)
- Signmission Safety Culture Signs