Shop All Personal Protective Equipment Signs
Signmission
Caution Sign-Eye Protection Worn When Operating This Machine-10x14 OSHA, 14" H, CS-Eye Protection 3
Mfr # CS-Eye Protection 3
Zoro # G109587959
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Eye Protection 3
- Zoro # G109587959
- UPC # 654367354445
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-FLEX Z-Flex 302 14" Glvs ZetexPlus Palm, PR1 (2100022)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1228)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Large, Black/Yellow, 1 Pair (SDG204L)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (A010AA04)
- SIGNMISSION OSHA Notice Sign, Personal Protective Equipment Storage, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-17202)
- SIGNMISSION OSHA Sign, Glasses And Shoes Required, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-SF-D-1824-L-10913)
- SIGNMISSION OSHA Sign, You Must Wear Hair Beard Net, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait (OS-SF-P-1014-V-11418)
- SIGNMISSION OSHA Sign, Shoes Are Required Beyond W/ Symbol, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-SF-P-1218-L-10961)
- SIGNMISSION OSHA Sign, Wear Goggles Shield Gloves Acid Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-WS-D-1218-L-12921)
- SIGNMISSION OSHA Notice Sign, PPE Storage, 7in X 5in Decal, 7" W, 5" H, Landscape, PPE Storage Sign (OS-NS-D-57-L-17775)
- NMC Keep Loose Clothing, Watches, Rings, Etc Sign (C171RB)
- Signmission Personal Protective Equipment Signs