Shop All Safety Culture Signs
Signmission
Caution Sign-Do Not Open Alarm Will Sound-10in x 14in OSHA Sign, 10" L, 14" H, CS-Alarm Will Sound
Mfr # CS-Alarm Will Sound
Zoro # G609788481
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Alarm Will Sound
- Zoro # G609788481
- UPC # 654367353943
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Oversize Load Mesh Banner, 18x84 (RPWL-1884MB)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (PSP330)
- LACROSSE Size 11 Men's Steel Hip Wader, Black (24509099)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBL)
- SIGNMISSION OSHA Danger Sign, Arc Flash Hazard Proper, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-2548)
- SIGNMISSION OSHA Sign, Lockout Equipment Before Entering Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1432)
- SIGNMISSION OSHA Sign, High Pressure Hydraulic Hoses Keep Away, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1663)
- SIGNMISSION Caution Sign-Sound Horn Proceed Slowly-10in x 14in OSHA, 10" L, 14" H, CS-Sound Horn Proceed Slowly (CS-Sound Horn Proceed Slowly)
- SIGNMISSION OSHA Sign, Pinch Point Keep Back Spanish, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-12760-10PK)
- SIGNMISSION OSHA WARNING Sign, Watch Your Head Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12898)
- SIGNMISSION OSHA WARNING Sign, Please Watch For Vehicles, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-WS-A-710-V-13438)
- Signmission Signs