Shop All Safety Culture Signs
Signmission
Caution Sign-Caution-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Caution
Mfr # CS-Caution
Zoro # G809788489
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # CS-Caution
- Zoro # G809788489
- UPC # 738435800031
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 18" Height, NOTICE Danger Keep Clear Of Swing Radius Of Cranes Sign, Landscape (OS-NS-D-1824-L-15392)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, TB Legs, L (020-1261)
- GLOWEAR BY ERGODYNE S Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469Z99)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-WS-D-1824-V-13571)
- SIGNMISSION OSHA Notice Sign, Providing A Safe Respectful Responsible, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17908)
- SIGNMISSION Caution Automatic Door Opens Out Please Step Back Heavy-Gauge Alum Sign, 18" x 18", TG-1818-24287 (A-DES-TG-1818-24287)
- SIGNMISSION OSHA Sign, Stay Off Conveyor No Standing Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Spanish (OS-DS-P-1824-VS-1397)
- SIGNMISSION OSHA Danger Sign, Do Not Stand Here, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, Do Not Stand Here (OS-DS-D-35-V-1165)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers Bilingual, 18in X 12in Alum, 12" W, 18" L, Landscape (OS-WS-A-1218-L-12636)
- ACCUFORM Severe Weather Safety Sign (MFEX541VP)
- Signmission Safety Culture Signs