Shop All Safety Culture Signs
Signmission
Caution Sign-Buried Pipe Line-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Buried Pipe
Mfr # CS-Buried Pipe
Zoro # G009889122
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Buried Pipe
- Zoro # G009889122
- UPC # 654367353752
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 12W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Break Cardboard Boxes Down Sign, Portrait (OS-NS-D-710-V-17338)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36PSC (MHZW36PSC)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N872)
- SIGNMISSION OSHA WARNING Sign, Please Watch For Vehicles, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-WS-A-710-V-13438)
- SIGNMISSION Caution Automatic Door Opens Out Please Step Back Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-24287 (A-DES-G-1818-24287)
- SIGNMISSION OSHA Sign, Stay Off Conveyor No Standing Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Spanish (OS-DS-P-1824-VS-1397)
- SIGNMISSION OSHA Notice Sign, Breathing Air Station, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-19525)
- SIGNMISSION OSHA Notice Sign, Hand Washing Only With Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-NS-D-1014-V-13216)
- SIGNMISSION OSHA WARNING Sign, Outrigger Cause Crushing Injury, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-12737)
- SIGNMISSION OSHA Danger Sign, Step Down Down Arrow, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-2257)
- Signmission Safety Culture Signs