Shop All Safety Culture Signs
Signmission
Caution-Read Directions Before Servicing-10in x 14in OSHA, CS-Read Directions Before Servicing
Mfr # CS-Read Directions Before Servicing
Zoro # G309788446
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Read Directions Before Servicing
- Zoro # G309788446
- UPC # 738435800260
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, L (AZ591)
- PIP Cane Mesh Sleeves, S (30-6795W/S)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (M14502-2-8)
- MCR SAFETY Industry Grade Cow Grain Driver, S, PK12 (32113S)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-15596)
- SIGNMISSION OSHA Sign, Lockout Equipment Before Entering Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1432)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 5in X 3.5in, 3.5" W, 5" L, Lndscp, D-35-L-15595 (OS-NS-D-35-L-15595)
- SIGNMISSION OSHA Notice Sign, NOTICE Keep This Area Clear, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-15871)
- SIGNMISSION Caution-Do Not Drive Forklift With Forks Raised-10x14 OSHA, CS-Do Not Drive Forklift w Forks Raised (CS-Do Not Drive Forklift w Forks Raised)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers Bilingual, 18in X 12in Alum, 12" W, 18" L, Landscape (OS-WS-A-1218-L-12636)
- ACCUFORM 0.1H, 10W, Self Adhesive Vinyl, MSPS534VS (MSPS534VS)
- Signmission Safety Culture Signs