Shop All Traffic Signs
Signmission
Caution-Pedestrian Traffic Sound Horn-10in x 14in OSHA Safety, CS-Pedestrian Traffic Sound Horn
Mfr # CS-Pedestrian Traffic Sound Horn
Zoro # G709670433
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Pedestrian Traffic Sound Horn
- Zoro # G709670433
- UPC # 738435800246
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 0.244 lb |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Polyester/Cotton Gloves, Black Pvc Dots Front/Back, Large, 12PK (GLOVE-5522)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Hard Coated; Scratch-Resistant (763-S4200)
- JACKSON SAFETY Replacement Visor, Faceshield Window for Jackson Safety Headgear, PETG, Clear, 8 in H x 15 1/2 in W (29104)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- SIGNMISSION Designer Series-Speed Humps Ahead, Tan & Green Heavy-Gauge Aluminum, 18" x 18", TG-1818-9887 (A-DES-TG-1818-9887)
- SIGNMISSION Caution Automatic Gate Do Not Block Driveway Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24284 (A-DES-TG-1818-24284)
- SIGNMISSION OSHA Sign, Not Walkway Truck Traffic Only, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-SF-P-1014-V-11264)
- SIGNMISSION OSHA Sign, Construction Area No Pedestrian Traffic, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12529)
- SIGNMISSION Trucks All Trucks W/ Truck & Right Arrow Alum Rust Proof Parking Sign, 18" x 24", A-1824-22782 (A-1824-22782)
- SIGNMISSION Designer Series-Private Driveway No Turn Around Black & Gold Alum, 18" x 18", BG-1818-9927 (A-DES-BG-1818-9927)
- LYLE Not A Through Street Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW14-1A-24HA (LW14-1A-24HA)
- Signmission Signs