Shop All Safety Culture Signs
Signmission
Caution Falling Ice and Snow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", G-1824-24286
Mfr # A-DES-G-1824-24286
Zoro # G109593042
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-24286
- Zoro # G109593042
- UPC # 196617265205
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pass-Through Device, Round, 2 In. (PT2RD)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, L, 12PK (HVY710HSNF/L)
- GASTEC Mercaptans Detector Tube, PK10 (70L)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104316)
- SIGNMISSION OSHA Danger Sign, Portrait Oxygen Storage, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-1850)
- SIGNMISSION OSHA WARNING Sign, Watch For Moving Equipment Bilingual, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12888)
- SIGNMISSION OSHA WARNING Sign, Face Ladder And Climb W/ Symbol, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-WS-A-710-V-13176)
- SIGNMISSION TEAMWORK GET JOB DONE! DECAL sticker safety insurance signage, 36" x 14", D-36 Teamwork Get Job Don (D-36 Teamwork Get The Job Don)
- SIGNMISSION OSHA Sign, Tip-Over Hazard Do Not Attempt To Remove, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-WS-D-1014-L-12847)
- SIGNMISSION Caution Sign-Hot Work Area-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Hot Area (CS-Hot Area)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution Chock Wheels Before Loading Or Unloading (CBA4R)
- Signmission Signs