Shop All Safety Culture Signs
Signmission
Caution Falling Ice and Snow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BW-1824-24286
Mfr # A-DES-BW-1824-24286
Zoro # G109593028
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-24286
- Zoro # G109593028
- UPC # 196617265199
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVZ11-XXXXL)
- GLOBAL INDUSTRIAL Frameless Safety Glasses, Anti-Fog, Clear Lens (708119CLAF)
- NMC This Is A Drug-Free Workplace Sign, ESN376AB (ESN376AB)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO SOFT TOE PR, MENS PR (A7510-10W)
- SIGNMISSION OSHA Danger Sign, Pinch Point, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, OS-DS-D-35-V-1528 (OS-DS-D-35-V-1528)
- SIGNMISSION OSHA WARNING Sign, Face Ladder And Climb W/ Symbol, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-WS-A-710-V-13176)
- SIGNMISSION OSHA Sign, Keep Area Clear Of Combustible Materials, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13865)
- SIGNMISSION OSHA Notice Sign, No Guns Allowed With Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-NS-D-1824-V-14640)
- SIGNMISSION OSHA Notice Sign, Hand Washing Only With Symbol, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13215)
- SIGNMISSION OSHA WARNING Sign, Crushing Hazard Outriggers Stand Clear, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-WS-D-710-L-12540)
- ACCUFORM Safety Sign SHIPPING AND RECEIVING MVHR581VP (MVHR581VP)
- Signmission Safety Culture Signs