Shop All Safety Culture Signs
Signmission
Caution Falling Ice and Snow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-24286
Mfr # A-DES-BS-1824-24286
Zoro # G309593064
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-24286
- Zoro # G309593064
- UPC # 196617265175
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Crash Cart Check CS Supplies 6-1/4" x 2-7/8" Green w/Black Pack (P-8534)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size M, 12PK (GL2001KM)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD02)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (222)
- SIGNMISSION OSHA WARNING Sign, No Riders Allowed W/ Symbol, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12273)
- SIGNMISSION OSHA Sign, Keep This Lab Clean With Symbol, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-13876)
- SIGNMISSION OSHA BE CAREFUL Sign, Today, 24in X 18in Decal, 18" W, 24" L, Landscape, OS-BC-D-1824-L-10056 (OS-BC-D-1824-L-10056)
- SIGNMISSION OSHA, Lockout Tagout Setup Maintenance Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Spanish (OS-DS-P-1218-VS-1428)
- SIGNMISSION OSHA, Not Responsible For Accidents Or Damage, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-16267)
- SIGNMISSION Sign-Wash Hands Before Returning To Work-10in x 14in OSHA Safety Sign, 10" L, 14" H, NS-Wash Hands (NS-Wash Hands)
- SIGNMISSION Caution-Do Not Drive Forklift With Forks Raised-10x14 OSHA, CS-Do Not Drive Forklift w Forks Raised (CS-Do Not Drive Forklift w Forks Raised)
- Signmission Signs