Shop All Chemical, Gas & Hazardous Material Signs
Signmission
Caution Biohazard 16in Non-Slip Floor Marker, 6PK, 16 in H, FD-2-C-16-6PK-99964
Mfr # FD-2-C-16-6PK-99964
Zoro # G309593057
product price: $54.35
/pk 6, $9.06/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # FD-2-C-16-6PK-99964
- Zoro # G309593057
- UPC # 807330745218
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Full Brim Premier Hard Hat (PS56)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-9)
- 3M N95 Particle Respirator 8200 Mask, PK20 (70071534492)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150110)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Portrait, D-35-V-2047-10PK (OS-DS-D-35-V-2047-10PK)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Flammable Liquids Stored Here, Spanish (OS-DS-A-710-VS-2012)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Pinch Point Hazard Keep Clear Sign With Symbol, Landscape (OS-NS-P-1014-L-17287)
- SIGNMISSION OSHA Sign, 7" Height, 10" Width, Rigid Plastic, Flammable Material Keep Open Flame Away, Landscape (OS-DS-P-710-L-1249)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Arsenic Cancer Hazard, Landscape (OS-DS-A-1824-L-19267)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Ammonia, Landscape, L-19266 (OS-DS-P-710-L-19266)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Caustic, Landscape, L-19277 (OS-DS-A-710-L-19277)
- Signmission Chemical, Gas & Hazardous Material Signs