Shop All Traffic Signs
Signmission
Caution Automatic Gate Do Not Block Driveway Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24284
Mfr # A-DES-TG-1818-24284
Zoro # G209593041
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-24284
- Zoro # G209593041
- UPC # 196617191580
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 18" |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- SIGNMISSION Driveway No Semis on Lot No Truck Turn Around Heavy-Gauge Aluminum Rust Proof Parking, A-1824-24127 (A-1824-24127)
- SIGNMISSION Deliveries With Right Arrow Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24362 (A-1824-24362)
- SIGNMISSION 3-Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24408 (A-1824-24408)
- SIGNMISSION Drug Free School Zone 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 School Parking - Dr Fr (A-1218 School Parking Only - Dr Fr)
- SIGNMISSION Trucks Sign Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22781 (A-1824-22781)
- SIGNMISSION OSHA Sign, No Pedestrian Traffic Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Bilingual Spanish (OS-DS-D-35-VS-1468)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, No Text (669-C/48-EMO-FS)
- Signmission Signs