Shop All Safety Culture Signs
Signmission
Caution Automatic Door Opens Out Please Step Back W/ Graphic Alum Sign, 18" x 24", BG-1824-24287
Mfr # A-DES-BG-1824-24287
Zoro # G109593097
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-24287
- Zoro # G109593097
- UPC # 785590248826
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder Escape Belt, Fits Waist 36 to 54In (532-2)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 4XL (2013RX4)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-645)
- SIGNMISSION OSHA Danger Sign, Do Not Stand Here, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, Do Not Stand Here (OS-DS-D-35-V-1165)
- SIGNMISSION OSHA WARNING Sign, Diesel Fuel Combustible W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13062)
- SIGNMISSION OSHA Sign, Crush Hazard Stand Clear Of Door Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish (OS-DS-D-35-VS-1820)
- SIGNMISSION OSHA Sign, Face Ladder & Climb Slowly Do, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-WS-D-35-V-13177-10PK)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-WS-D-35-V-13571)
- SIGNMISSION OSHA Danger Sign, Open Fuel Tanks No Power, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1926)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers Bilingual, 18in X 12in Alum, 12" W, 18" L, Landscape (OS-WS-A-1218-L-12636)
- Signmission Signs