Shop All Safety Culture Signs
Signmission
Caution Automatic Door Opens Out Please Step Back Heavy-Gauge Alum Sign, 24" x 18", BS-1824-24287
Mfr # A-DES-BS-1824-24287
Zoro # G209593065
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-24287
- Zoro # G209593065
- UPC # 196617265229
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, M (8), Green, 100 Pack (6110PF M)
- GLOWSHIELD Class 1, Hi-Viz Green Mesh Safety Vest, One-Size-Fits All (SV701FG)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (257)
- NOTRAX 9 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0039YB)
- SIGNMISSION OSHA Danger Sign, Watch For Power Lines Above, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-DS-A-1824-V-1708)
- SIGNMISSION Public Sign, Shelter In Place, 10in X 7in Peel And Stick Wall Graphic, 7" W, 10" L, Shelter In Place (OS-NS-RD-710-25544)
- SIGNMISSION OSHA Think Decal, Lift W/ Your Legs Not Your Back, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-TS-D-57-L-19622)
- SIGNMISSION OSHA EMERGENCY, In Case Of Call 911 Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-EM-D-35-L-10337-10PK)
- SIGNMISSION OSHA Think Decal, Lift W/ Your Legs Not Your Back, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-TS-D-1218-L-19622)
- SIGNMISSION OSHA Danger, Hand Hazard Turn Power Off Bilingual, 7in X 5in Decal, 5" W, 7" L, Bilingual Spanish (OS-DS-D-57-VS-1287)
- SIGNMISSION OSHA Danger Sign, Finger, Hand Hazard Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1657)
- Signmission Signs