Shop All Safety Culture Signs
Signmission
Caution Automatic Door Opens Out Please Step Back Heavy-Gauge Alum Sign, 18" x 18", BW-1818-24287
Mfr # A-DES-BW-1818-24287
Zoro # G509593055
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-24287
- Zoro # G509593055
- UPC # 196617191412
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Full Cylinders, N26R (N26R)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734524)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_14X10 (U4-1095-RD_14X10)
- SIGNMISSION OSHA Danger Sign, Step Down Down Arrow, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-2257)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 5in X 3.5in, 3.5" W, 5" L, Lndscp, D-35-L-15595 (OS-NS-D-35-L-15595)
- SIGNMISSION Caution Automatic Door Opens Out Please Step Back Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-24287 (A-DES-G-1824-24287)
- SIGNMISSION OSHA Danger, Underground Cable Call #811 Bilingual, 18in X 12in Rigid Plastic, OS-DS-P-1218-VS-1796 (OS-DS-P-1218-VS-1796)
- SIGNMISSION OSHA WARNING Sign, No Entry Blasting In Progress, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12266)
- SIGNMISSION OSHA Danger Sign, Magnetic Field In Place, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1674)
- SIGNMISSION OSHA Danger, Strong Magnetic Field No Pacemakers, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-1702)
- Signmission Signs