Shop All Safety Culture Signs
Signmission
Caution Automatic Door Opens Out Please Step Back Heavy-Gauge Alum Sign, 18" x 18", BS-1818-24287
Mfr # A-DES-BS-1818-24287
Zoro # G309593101
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-24287
- Zoro # G309593101
- UPC # 196617191399
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (850XL)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Medium) (1284-RZ-RD-MD)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/32in H, Reversed (02094)
- SIGNMISSION OSHA Sign, 1. Read & Understand Operation Manual, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-SI-D-35-L-11422)
- SIGNMISSION OSHA Notice Decal, This Is A Drug-Free Workplace, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-19568)
- SIGNMISSION OSHA Sign, Stay Back 50 Feet Not Responsible For Damage, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-2333)
- SIGNMISSION OSHA Sign, Read & Follow Instructions On This Ladder, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish (OS-DS-D-35-VS-1689)
- SIGNMISSION OSHA Warning Decal, Do Not Drink The Water, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-19653-10PK)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 7in X 5in Decal, 5" W, 7" L, Bilingual Spanish, OS-DS-D-57-VS-1716 (OS-DS-D-57-VS-1716)
- SIGNMISSION OSHA THINK Sign, This Is Your Home Five Days Of The Week, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-TS-D-35-V-11945)
- Signmission Safety Culture Signs