Shop All Safety Culture Signs
Signmission
Caution 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99860
Mfr # FD-R-16-99860
Zoro # G209593034
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # FD-R-16-99860
- Zoro # G209593034
- UPC # 807330675461
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Length | 16 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Foot Protection Required In This Area Sign (C157RB)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PROPLUS5)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (CSA) (48-73-5064)
- SIGNMISSION OSHA Sign, Keep This Area Clear All Times, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-15869)
- SIGNMISSION OSHA Danger Sign, Portrait Oxygen Storage Area, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-1851)
- SIGNMISSION OSHA Danger Sign, Do Not Step Here, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait, Do Not Step Here (OS-DS-D-35-V-2514)
- SIGNMISSION OSHA WARNING Sign, Keep Off, 18in X 12in Aluminum, 12" W, 18" L, Landscape, OS-WS-A-1218-L-12654 (OS-WS-A-1218-L-12654)
- SIGNMISSION OSHA, Hydrofluoric Acid Burns Treatment Kit, 5in X 3.5in Decal, 10PK, OS-EM-D-35-L-10336-10PK (OS-EM-D-35-L-10336-10PK)
- SIGNMISSION OSHA Sign, Overhead Crane Disconnect, 14in X 10in Alum, 10" W, 14" L, Landscape, OS-DS-A-1014-L-2073 (OS-DS-A-1014-L-2073)
- NMC Safety Signs - Notice Keep This Area Clean - Vinyl 7"H X 10"W (N36P)
- Signmission Signs