Shop All Parking Signs
Signmission
Car Share Parking Only Permit Required w Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24288
Mfr # A-1218-24288
Zoro # G209582144
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-24288
- Zoro # G209582144
- UPC # 785590131494
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, M, PR (7551)
- KRAFT TOOL EZ-Kneeler Kneeboard, Foam Cushion, Handles, Washable, Pad & Tray, 14 in L x 24 in W, Black (WL069)
- PORTWEST Anti-Vibration Glove, XXL (A790)
- NMC Danger Flammable Sign - Bilingual, DBA7P (DBA7P)
- SIGNMISSION 15 Minute Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24419 (A-1824-24419)
- SIGNMISSION Please Do Not Block Garage Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23296 (A-1824-23296)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- SIGNMISSION Tow Zone Assigned Parking Spaces on These Premises Violators Will Be Towed Away at Ve, A-1824-22797 (A-1824-22797)
- SIGNMISSION Parking Restriction Sign Resident Parkin Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23368 (A-1218-23368)
- SIGNMISSION Visitor Parking Visitor Parking Only With Bidirectional Arrow Parking, A-1824-22725 (A-1824-22725)
- CONDOR Traffic Sign, 10" W, 7" H, 0.032" Thickness, 477Z05 (477Z05)
- Signmission Signs